Panduit - NetFrame™ Shelf, Network Rack, Black - NFSHLF19X18
+ / - Hover over image to Zoom
Other Views

NetFrame™ Shelf, Network Rack, Black

Manufacturer: Panduit
Manufacturer #: NFSHLF19X18
SKU: 22128334
$205.65
Checking Pricing
     
Height (Inches):2.98 in
Length:19 in
Rack Units:1
Width (Inches):19 in
Color:Black
Depth (Inches):18 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # NFSHLF19X18
  • Color Black
  • Rack Units 1
  • Depth (Inches) 18 in
  • Height (Inches) 2.98 in
  • Length 19 in
  • Width (Inches) 19 in
Product Overview:
NetFrame Shelf, 19 Inch x 18 Inch (483 mm x 457 mm)