Panduit NFBRFK NetFrame™ Finger Section, Cable Management, Black | Graybar Store
Panduit - NetFrame™ Finger Section, Cable Management, Black - NFBRFK
+ / - Hover over image to Zoom
Other Views

    NetFrame™ Finger Section, Cable Management, Black

    Manufacturer: Panduit
    Manufacturer #: NFBRFK
    SKU: 25044606
    $271.16
    Checking Pricing
         
    Height (Inches):19.19 in.
    Length:6.5 in.
    Width (Inches):1.6 in.
    Color:Black
    Depth (Inches):6.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NFBRFK
    • Color Black
    • Type Cable Management
    • Brand NetFrame
    • Depth (Inches) 6.5 in.
    Product Overview:
    Finger Section Kit, Black