Commscope 1375055-8 NETCONNECT SL Series Category 6 Modular Jack, Yellow | Graybar Store
Commscope - NETCONNECT SL Series Category 6 Modular Jack, Yellow - 1375055-8
+ / - Hover over image to Zoom
Other Views

    NETCONNECT SL Series Category 6 Modular Jack, Yellow

    Manufacturer: Commscope
    Manufacturer #: 1375055-8
    SKU: 99714498
    $9.28
    Checking Pricing
         
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 1375055-8
    • Color Yellow
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Flammability Rating UL-rated 94V-0
    • Wiring Configuration T568A/T568B
    • Country of Origin US - USA
    Product Overview:
    NETCONNECT™ SL Series Cat 6 yellow modular jack.
    • Supports Gigabit Ethernet (1000BASE-TX), 10 and 100BASE-TX, Token Ring, ATM, ISDN, analog and digital video, analog and digital voice (VoIP)
    • Unshielded jacks allow cables to be dressed at either 180° (rear) or 90° (either side) for flexibility