Paxton-Access 682-493-US Net2 Plus Door Access Control System | Graybar Store
Paxton-Access - Net2 Plus Door Access Control System - 682-493-US
+ / - Hover over image to Zoom
Other Views

    Net2 Plus Door Access Control System

    Manufacturer: Paxton-Access
    Manufacturer #: 682-493-US
    SKU: 25407950
    $394.53
    Checking Pricing
         
    Additional Features:Single Door Networkable
    Dimensions:116 W x 25 D x 126 H mm
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Paxton-Access
    • Manufacturer # 682-493-US
    • Dimensions 116 W x 25 D x 126 H mm
    • Voltage (Volts) 24
    • Additional Features Single Door Networkable
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    Door Controller, Dimensions: 116 W x 25 D x 126 H mm, Voltage (Volts): 24 V DC