Paxton-Access 682-528-US Net2 Plus 1 Door ACU In Plastic Housing | Graybar Store
Paxton-Access - Net2 Plus 1 Door ACU In Plastic Housing - 682-528-US
+ / - Hover over image to Zoom
Other Views

    Net2 Plus 1 Door ACU In Plastic Housing

    Manufacturer: Paxton-Access
    Manufacturer #: 682-528-US
    SKU: 25407951
    $414.94
    Checking Pricing
         
    Additional Features:Single Door Networkable
    Dimensions:200 W x 78 D x 200 H mm
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Paxton-Access
    • Manufacturer # 682-528-US
    • Dimensions 200 W x 78 D x 200 H mm
    • Voltage (Volts) 24
    • Additional Features Single Door Networkable
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    Door Controller, Dimensions: 200 W x 78 D x 200 H mm, Voltage (Volts): 24 V DC