Paxton-Access 692-500-US NET2 ISO Cards (No Magstripe or Sigpanel) | Graybar Store
Paxton-Access - NET2 ISO Cards (No Magstripe or Sigpanel) - 692-500-US
+ / - Hover over image to Zoom
Other Views

    NET2 ISO Cards (No Magstripe or Sigpanel)

    Manufacturer: Paxton-Access
    Manufacturer #: 692-500-US
    SKU: 25407969
    $24.23
    Checking Pricing
         
    Additional Features:Key Fobs Have A Lifetime Guarantee; Magstripe Cards
    Dimensions:86 W x 0.8 D x 55 H mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Paxton-Access
    • Manufacturer # 692-500-US
    • Dimensions 86 W x 0.8 D x 55 H mm
    • Additional Features Key Fobs Have A Lifetime Guarantee; Magstripe Cards
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    Proximity ISO Card, Dimensions: 86 W x 0.8 D x 55 H mm