Paxton-Access 385-710-US NET2 I/O Board Housing | Graybar Store
Paxton-Access - NET2 I/O Board Housing - 385-710-US
+ / - Hover over image to Zoom
Other Views

    NET2 I/O Board Housing

    Manufacturer: Paxton-Access
    Manufacturer #: 385-710-US
    SKU: 25407955
    $336.88
    Checking Pricing
         
    Additional Features:4 Inputs per Board; 4 Mains Rated Relay Outputs per Board; Connects Directly to LAN/WAN; Flexible Inputs and Outputs
    Dimensions:200 W x 78 D x 200 H mm
    Voltage (Volts):14
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Paxton-Access
    • Manufacturer # 385-710-US
    • Dimensions 200 W x 78 D x 200 H mm
    • Voltage (Volts) 14
    • Additional Features 4 Inputs per Board; 4 Mains Rated Relay Outputs per Board; Connects Directly to LAN/WAN; Flexible Inputs and Outputs
    • Country of Origin GB - United Kingdom
    Product Overview:
    I/O Board, Dimensions: 200 W x 78 D x 200 H mm, Voltage (Volts): 14 V DC