Paxton-Access 337-837-US NET2 Entry Panel | Graybar Store
Paxton-Access - NET2 Entry Panel - 337-837-US
+ / - Hover over image to Zoom
Other Views

    NET2 Entry Panel

    Manufacturer: Paxton-Access
    Manufacturer #: 337-837-US
    SKU: 25713502
    $579.01
    Checking Pricing
         
    Additional Features:IP and PoE Technology For Easy Expansion; IPX5 Rated; Keypad; RFID Reader
    Dimensions:100 W x 28.5 D x 280 H mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Paxton-Access
    • Manufacturer # 337-837-US
    • Dimensions 100 W x 28.5 D x 280 H mm
    • Additional Features IP and PoE Technology For Easy Expansion; IPX5 Rated; Keypad; RFID Reader
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    Entry Panel, Dimensions: 100 W x 28.5 D x 280 H mm