Paxton-Access 337-847-US NET2 Entry Monitor Desk Mount Stand | Graybar Store
Paxton-Access - NET2 Entry Monitor Desk Mount Stand - 337-847-US
+ / - Hover over image to Zoom
Other Views

    NET2 Entry Monitor Desk Mount Stand

    Manufacturer: Paxton-Access
    Manufacturer #: 337-847-US
    SKU: 25713503
    $22.67
    Checking Pricing
         
    Color / Finish:White
    Dimensions:6.4 W x 4.7 D x 4.1 H in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Paxton-Access
    • Manufacturer # 337-847-US
    • Dimensions 6.4 W x 4.7 D x 4.1 H in
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    Net2 Entry Monitor Desk Mount Stand, Dimensions: 6.4 W x 4.7 D x 4.1 H in, White