Paxton-Access 337-286-US NET2 Entry - Monitor | Graybar Store
Paxton-Access - NET2 Entry - Monitor - 337-286-US
+ / - Hover over image to Zoom
Other Views

    NET2 Entry - Monitor

    Manufacturer: Paxton-Access
    Manufacturer #: 337-286-US
    SKU: 25565890
    $372.51
    Checking Pricing
         
    Additional Features:Color Touch Screen Internal Monitor; Inbuilt Help for Ease of Use; Wall Mount or Desk Mount
    Dimensions:186 W x 43 D x 170 H mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Paxton-Access
    • Manufacturer # 337-286-US
    • Dimensions 186 W x 43 D x 170 H mm
    • Additional Features Color Touch Screen Internal Monitor; Inbuilt Help for Ease of Use; Wall Mount or Desk Mount
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    Entry Monitor, Dimensions: 186 W x 43 D x 170 H mm