Paxton-Access 514-326-US NET2 Desktop Enrollment Reader USB | Graybar Store
Paxton-Access - NET2 Desktop Enrollment Reader USB - 514-326-US
+ / - Hover over image to Zoom
Other Views

    NET2 Desktop Enrollment Reader USB

    Manufacturer: Paxton-Access
    Manufacturer #: 514-326-US
    SKU: 25407946
    $77.74
    Checking Pricing
         
    Additional Features:Add Tokens Quickly and Accurately; Desktop Readers to Add Tokens to the System
    Dimensions:115 W x 75 D x 19 H mm
    Voltage (Volts):5.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Paxton-Access
    • Manufacturer # 514-326-US
    • Dimensions 115 W x 75 D x 19 H mm
    • Voltage (Volts) 5.25
    • Additional Features Add Tokens Quickly and Accurately; Desktop Readers to Add Tokens to the System
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    USB Desktop Reader, Dimensions: 115 W x 75 D x 19 H mm, Voltage (Volts): 5.25 V DC