Arlington 635 Neoprene Roof Flashing | Graybar Store
Arlington - Neoprene Roof Flashing - 635
+ / - Hover over image to Zoom
Other Views

    Neoprene Roof Flashing

    Manufacturer: Arlington
    Manufacturer #: 635
    SKU: 91029112
    $19.92
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 635
    • Materials Neoprene
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Roof flashing for 2 inch conduit. Roof flashing is neoprene.