Crouse Hinds (Eaton) GASK853N Neoprene Form 8 Conduit Body Gasket, 1 inch | Graybar Store
Crouse Hinds (Eaton) - Neoprene Form 8 Conduit Body Gasket, 1 inch - GASK853N
+ / - Hover over image to Zoom
Other Views

    Neoprene Form 8 Conduit Body Gasket, 1 inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GASK853N
    SKU: 88072700
    $6.86
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GASK853N
    • Materials Neoprene
    • Series Form 8
    Product Overview:
    1 in. neoprene Form 8 conduit body gasket.