Mulberry 11723 Neoprene F-35 Series Conduit Body Gasket, 1-1/4 to 1-1/2 Inch | Graybar Store
Mulberry - Neoprene F-35 Series Conduit Body Gasket, 1-1/4 to 1-1/2 Inch - 11723
+ / - Hover over image to Zoom
Other Views

    Neoprene F-35 Series Conduit Body Gasket, 1-1/4 to 1-1/2 Inch

    Manufacturer: Mulberry
    Manufacturer #: 11723
    SKU: 88184525
    $2.39
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in. to 1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 11723
    • Materials Neoprene
    • Series F-35 Series
    • Trade Size (Inches) 1-1/4 in. to 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-1/4 to 1-1/2 in. neoprene F-35 Series conduit body gasket.