American Packing and Gasket 9GASK1943 Neoprene Electrical Gasket, 1 Inch | Graybar Store
American Packing and Gasket - Neoprene Electrical Gasket, 1 Inch - 9GASK1943
+ / - Hover over image to Zoom
Other Views

    Neoprene Electrical Gasket, 1 Inch

    Manufacturer: American Packing and Gasket
    Manufacturer #: 9GASK1943
    SKU: 95011680
    $0.30
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Packing and Gasket
    • Manufacturer # 9GASK1943
    • Materials Neoprene
    • For Use With Electrical Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 inch Neoprene Electrical Body Gasket