B-Line (Eaton) NEMAType 1 Wireway Tee | Graybar Store
B-Line (Eaton) - NEMAType 1 Wireway Tee
+ / - Hover over image to Zoom
Other Views

    NEMAType 1 Wireway Tee

    Manufacturer: B-Line (Eaton)
         

    Side cover design where a T junction is necessary.

    • Manufacturer B-Line (Eaton)
    • Materials Galvanized Steel
    • NEMA Ratings 1
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Additional Features
    Height (Inches)
    Dimensions
    Depth
    Brand or Series
    Length
    Material Finish
    Price
    1010 T
    25132475
    Slide Cover
    10
    10 D x 18 L x 10 H in
    10 in
    B-Line; Eaton
    18 in.
    Grey Acrylic Electrocoat
    $
    458
    .34
    /
    EA
    25132475
    Additional Features
    Slide Cover
    Height (Inches)
    10
    Dimensions
    10 D x 18 L x 10 H in
    Depth
    10 in
    Brand or Series
    B-Line; Eaton
    Length
    18 in.
    Material Finish
    Grey Acrylic Electrocoat
    $
    458
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88 T
    88060399
    Slide Cover
    8
    8 D x 16 L x 8 H in
    8 in
    B-Line; Eaton
    16 in.
    Grey Acrylic Electrocoat
    $
    327
    .19
    /
    EA
    88060399
    Additional Features
    Slide Cover
    Height (Inches)
    8
    Dimensions
    8 D x 16 L x 8 H in
    Depth
    8 in
    Brand or Series
    B-Line; Eaton
    Length
    16 in.
    Material Finish
    Grey Acrylic Electrocoat
    $
    327
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1212 T
    88059864
    Slide Cover
    12
    12 D x 20 L x 12 H in
    12 in
    B-Line; Eaton
    20 in.
    Grey Acrylic Electrocoat
    $
    617
    .40
    /
    EA
    88059864
    Additional Features
    Slide Cover
    Height (Inches)
    12
    Dimensions
    12 D x 20 L x 12 H in
    Depth
    12 in
    Brand or Series
    B-Line; Eaton
    Length
    20 in.
    Material Finish
    Grey Acrylic Electrocoat
    $
    617
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    44 T
    88060254
    Slide Cover
    4
    4 D x 10 L x 4 H in
    4 in
    B-Line; Eaton
    10 in.
    Grey Acrylic Electrocoat
    $
    161
    .25
    /
    EA
    88060254
    Additional Features
    Slide Cover
    Height (Inches)
    4
    Dimensions
    4 D x 10 L x 4 H in
    Depth
    4 in
    Brand or Series
    B-Line; Eaton
    Length
    10 in.
    Material Finish
    Grey Acrylic Electrocoat
    $
    161
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25132475 SKU, 25132475 ANALYTICS...
    Dimensions
    10 D x 18 L x 10 H in
    Depth
    10 in
    Brand or Series
    B-Line; Eaton
    Length
    18 in.
    Material Finish
    Grey Acrylic Electrocoat
    Price
    $
    458
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060399 SKU, 88060399 ANALYTICS...
    Dimensions
    8 D x 16 L x 8 H in
    Depth
    8 in
    Brand or Series
    B-Line; Eaton
    Length
    16 in.
    Material Finish
    Grey Acrylic Electrocoat
    Price
    $
    327
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88059864 SKU, 88059864 ANALYTICS...
    Dimensions
    12 D x 20 L x 12 H in
    Depth
    12 in
    Brand or Series
    B-Line; Eaton
    Length
    20 in.
    Material Finish
    Grey Acrylic Electrocoat
    Price
    $
    617
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060254 SKU, 88060254 ANALYTICS...
    Dimensions
    4 D x 10 L x 4 H in
    Depth
    4 in
    Brand or Series
    B-Line; Eaton
    Length
    10 in.
    Material Finish
    Grey Acrylic Electrocoat
    Price
    $
    161
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available