Pentair Hoffman F44WTSS NEMA4 Wireway Tee Fitting, 4 x 4 Inch | Graybar Store
Pentair Hoffman - NEMA4  Wireway Tee Fitting, 4 x 4 Inch - F44WTSS
+ / - Hover over image to Zoom
Other Views

    NEMA4 Wireway Tee Fitting, 4 x 4 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44WTSS
    SKU: 88133089
    $447.95
    Checking Pricing
         
    Fitting Type:Tee Fitting
    Size:4 x 4 in.
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44WTSS
    • Size 4 x 4 in.
    • Fitting Type Tee Fitting
    • Material Finish Stainless Steel
    • Materials Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 x 4 inch, stainless steel wireway tee fitting.