B-Line (Eaton) NEMA3 Wireway Screw Cover Galvainized Straight Section without Knockouts | Graybar Store
B-Line (Eaton) - NEMA3 Wireway Screw Cover Galvainized Straight Section without Knockouts
+ / - Hover over image to Zoom
Other Views

    NEMA3 Wireway Screw Cover Galvainized Straight Section without Knockouts

    Manufacturer: B-Line (Eaton)
         

    Used for cable and wire junction, distribution and termination.

    • Manufacturer B-Line (Eaton)
    • Materials Galvanized Steel
    • NEMA Ratings 3R
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Additional Features
    Height (Inches)
    Dimensions
    Depth
    Brand or Series
    Length
    Material Finish
    Price
    66120 GRTGV NK
    25133546
    Cover Secured with Plated Screws; With or Without Knockouts
    6
    6 D x 120 L x 6 H in
    6 in
    B-Line; Eaton
    5 ft.
    Grey Acrylic Electrocoat
    $
    638
    .82
    /
    EA
    25133546
    Additional Features
    Cover Secured with Plated Screws; With or Without Knockouts
    Height (Inches)
    6
    Dimensions
    6 D x 120 L x 6 H in
    Depth
    6 in
    Brand or Series
    B-Line; Eaton
    Length
    5 ft.
    Material Finish
    Grey Acrylic Electrocoat
    $
    638
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6636 GRTGV NK
    99450867
    Cover Secured with Plated Screws; With or Without Knockouts
    6
    6 D x 36 L x 6 H in
    6 in
    B-Line; Eaton
    36 in.
    Grey Acrylic Electrocoat
    $
    222
    .25
    /
    EA
    99450867
    Additional Features
    Cover Secured with Plated Screws; With or Without Knockouts
    Height (Inches)
    6
    Dimensions
    6 D x 36 L x 6 H in
    Depth
    6 in
    Brand or Series
    B-Line; Eaton
    Length
    36 in.
    Material Finish
    Grey Acrylic Electrocoat
    $
    222
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8824 GRTGV NK
    25134954
    Cover Secured with Plated Screws; With or Without Knockouts
    8
    8 D x 24 L x 8 H in
    8 in
    B-Line; Eaton
    24 in.
    Grey Acrylic Electrocoat
    $
    224
    .29
    /
    EA
    25134954
    Additional Features
    Cover Secured with Plated Screws; With or Without Knockouts
    Height (Inches)
    8
    Dimensions
    8 D x 24 L x 8 H in
    Depth
    8 in
    Brand or Series
    B-Line; Eaton
    Length
    24 in.
    Material Finish
    Grey Acrylic Electrocoat
    $
    224
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6648 GRTGV NK
    25133561
    Cover Secured with Plated Screws; With or Without Knockouts
    6
    6 D x 48 L x 6 H in
    6 in
    B-Line; Eaton
    48 in.
    Grey Acrylic Electrocoat
    $
    286
    .30
    /
    EA
    25133561
    Additional Features
    Cover Secured with Plated Screws; With or Without Knockouts
    Height (Inches)
    6
    Dimensions
    6 D x 48 L x 6 H in
    Depth
    6 in
    Brand or Series
    B-Line; Eaton
    Length
    48 in.
    Material Finish
    Grey Acrylic Electrocoat
    $
    286
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6624 GRTGV NK
    25134660
    Cover Secured with Plated Screws; With or Without Knockouts
    6
    6 D x 24 L x 6 H in
    6 in
    B-Line; Eaton
    24 in.
    Grey Acrylic Electrocoat
    $
    166
    .69
    /
    EA
    25134660
    Additional Features
    Cover Secured with Plated Screws; With or Without Knockouts
    Height (Inches)
    6
    Dimensions
    6 D x 24 L x 6 H in
    Depth
    6 in
    Brand or Series
    B-Line; Eaton
    Length
    24 in.
    Material Finish
    Grey Acrylic Electrocoat
    $
    166
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8848 GRTGV NK
    99450859
    Cover Secured with Plated Screws; With or Without Knockouts
    8
    8 D x 48 L x 8 H in
    8 in
    B-Line; Eaton
    48 in.
    Grey Acrylic Electrocoat
    $
    359
    .49
    /
    EA
    99450859
    Additional Features
    Cover Secured with Plated Screws; With or Without Knockouts
    Height (Inches)
    8
    Dimensions
    8 D x 48 L x 8 H in
    Depth
    8 in
    Brand or Series
    B-Line; Eaton
    Length
    48 in.
    Material Finish
    Grey Acrylic Electrocoat
    $
    359
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4424 GRTGV NK
    25134708
    Cover Secured with Plated Screws; With or Without Knockouts
    4
    4 D x 24 L x 4 H in
    4 in
    B-Line; Eaton
    24 in.
    Grey Acrylic Electrocoat
    $
    114
    .35
    /
    EA
    25134708
    Additional Features
    Cover Secured with Plated Screws; With or Without Knockouts
    Height (Inches)
    4
    Dimensions
    4 D x 24 L x 4 H in
    Depth
    4 in
    Brand or Series
    B-Line; Eaton
    Length
    24 in.
    Material Finish
    Grey Acrylic Electrocoat
    $
    114
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25133546 SKU, 25133546 ANALYTICS...
    Dimensions
    6 D x 120 L x 6 H in
    Depth
    6 in
    Brand or Series
    B-Line; Eaton
    Length
    5 ft.
    Material Finish
    Grey Acrylic Electrocoat
    Price
    $
    638
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99450867 SKU, 99450867 ANALYTICS...
    Dimensions
    6 D x 36 L x 6 H in
    Depth
    6 in
    Brand or Series
    B-Line; Eaton
    Length
    36 in.
    Material Finish
    Grey Acrylic Electrocoat
    Price
    $
    222
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25134954 SKU, 25134954 ANALYTICS...
    Dimensions
    8 D x 24 L x 8 H in
    Depth
    8 in
    Brand or Series
    B-Line; Eaton
    Length
    24 in.
    Material Finish
    Grey Acrylic Electrocoat
    Price
    $
    224
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25133561 SKU, 25133561 ANALYTICS...
    Dimensions
    6 D x 48 L x 6 H in
    Depth
    6 in
    Brand or Series
    B-Line; Eaton
    Length
    48 in.
    Material Finish
    Grey Acrylic Electrocoat
    Price
    $
    286
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25134660 SKU, 25134660 ANALYTICS...
    Dimensions
    6 D x 24 L x 6 H in
    Depth
    6 in
    Brand or Series
    B-Line; Eaton
    Length
    24 in.
    Material Finish
    Grey Acrylic Electrocoat
    Price
    $
    166
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99450859 SKU, 99450859 ANALYTICS...
    Dimensions
    8 D x 48 L x 8 H in
    Depth
    8 in
    Brand or Series
    B-Line; Eaton
    Length
    48 in.
    Material Finish
    Grey Acrylic Electrocoat
    Price
    $
    359
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25134708 SKU, 25134708 ANALYTICS...
    Dimensions
    4 D x 24 L x 4 H in
    Depth
    4 in
    Brand or Series
    B-Line; Eaton
    Length
    24 in.
    Material Finish
    Grey Acrylic Electrocoat
    Price
    $
    114
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available