B-Line (Eaton) NEMA1 Wireway X | Graybar Store
B-Line (Eaton) - NEMA1 Wireway X
+ / - Hover over image to Zoom
Other Views

    NEMA1 Wireway X

    Manufacturer: B-Line (Eaton)
         

    Side cover and broad body design to junction cable run in four directions in a cross design.

    • Manufacturer B-Line (Eaton)
    • Materials Galvanized Steel
    • NEMA Ratings 1
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Features
    Height (Inches)
    Dimensions
    Depth
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    44 X
    88060255
    Slide Cover
    4
    12.24 W x 12.24 L x 4 H in
    4 in
    B-Line; Eaton
    12.24 in.
    12.24
    Grey Acrylic Electrocoat
    $
    146
    .26
    /
    EA
    88060255
    Additional Features
    Slide Cover
    Height (Inches)
    4
    Dimensions
    12.24 W x 12.24 L x 4 H in
    Depth
    4 in
    Brand or Series
    B-Line; Eaton
    Length
    12.24 in.
    Width (Inches)
    12.24
    Material Finish
    Grey Acrylic Electrocoat
    $
    146
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88 X
    25156754
    Slide Cover
    8
    16.24 W x 16.24 L x 8 H in
    8 in
    B-Line; Eaton
    16.24 in.
    16.24
    Grey Acrylic Electrocoat
    $
    307
    .05
    /
    EA
    25156754
    Additional Features
    Slide Cover
    Height (Inches)
    8
    Dimensions
    16.24 W x 16.24 L x 8 H in
    Depth
    8 in
    Brand or Series
    B-Line; Eaton
    Length
    16.24 in.
    Width (Inches)
    16.24
    Material Finish
    Grey Acrylic Electrocoat
    $
    307
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1010 X
    25132478
    Slide Cover
    10
    18.24 W x 18.24 L x 10 H in
    10 in
    B-Line; Eaton
    18.24 in.
    18.24
    Grey Acrylic Electrocoat
    $
    427
    .81
    /
    EA
    25132478
    Additional Features
    Slide Cover
    Height (Inches)
    10
    Dimensions
    18.24 W x 18.24 L x 10 H in
    Depth
    10 in
    Brand or Series
    B-Line; Eaton
    Length
    18.24 in.
    Width (Inches)
    18.24
    Material Finish
    Grey Acrylic Electrocoat
    $
    427
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060255 SKU, 88060255 ANALYTICS...
    Dimensions
    12.24 W x 12.24 L x 4 H in
    Depth
    4 in
    Brand or Series
    B-Line; Eaton
    Length
    12.24 in.
    Width (Inches)
    12.24
    Material Finish
    Grey Acrylic Electrocoat
    Price
    $
    146
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25156754 SKU, 25156754 ANALYTICS...
    Dimensions
    16.24 W x 16.24 L x 8 H in
    Depth
    8 in
    Brand or Series
    B-Line; Eaton
    Length
    16.24 in.
    Width (Inches)
    16.24
    Material Finish
    Grey Acrylic Electrocoat
    Price
    $
    307
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25132478 SKU, 25132478 ANALYTICS...
    Dimensions
    18.24 W x 18.24 L x 10 H in
    Depth
    10 in
    Brand or Series
    B-Line; Eaton
    Length
    18.24 in.
    Width (Inches)
    18.24
    Material Finish
    Grey Acrylic Electrocoat
    Price
    $
    427
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available