Square D (Schneider Electric) HOME250SPA Enclosed Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Enclosed Circuit Breaker - HOME250SPA
+ / - Hover over image to Zoom
Other Views

    Enclosed Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOME250SPA
    SKU: 22036958
    $132.59
    Checking Pricing
         
    Amps:50A
    Breaker Type:GFCI
    NEMA Rating:NEMA 3R
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOME250SPA
    • Voltage (Volts) 120/240V
    • Amps 50A
    • Breaker Type GFCI
    • NEMA Rating NEMA 3R
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Enclosed Circuit Breaker, 50A, 120/240V AC, Plug-In Mount, Interrupting Rating 10kA