Square D (Schneider Electric) 9080GH136 NEMA Style Terminal Block Mounting Channel | Graybar Store
Square D (Schneider Electric) - NEMA Style Terminal Block Mounting Channel - 9080GH136
+ / - Hover over image to Zoom
Other Views

    NEMA Style Terminal Block Mounting Channel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080GH136
    SKU: 88250294
    $13.85
    Checking Pricing
         
    Length (mm):914
    Width (mm):35
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080GH136
    • Length (mm) 914
    • Width (mm) 35
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA style 914 L x 35 W mm channel for mounting on terminal blocks.
    • Standard track
    • Length: 36 inches