Square D (Schneider Electric) XACA201 NEMA-Style Pistol Grip 10A 1NO Pendant Station | Graybar Store
Square D (Schneider Electric) - NEMA-Style Pistol Grip 10A 1NO Pendant Station - XACA201
+ / - Hover over image to Zoom
Other Views

    NEMA-Style Pistol Grip 10A 1NO Pendant Station

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XACA201
    SKU: 92100894
    $146.12
    Checking Pricing
         
    Amperage Rating:10
    Color:Yellow
    Contact Operation:1NO
    NEMA Enclosure Rating:4/4X
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XACA201
    • Color Yellow
    • Amperage Rating 10
    • Contact Operation 1NO
    • NEMA Enclosure Rating 4/4X
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    NEMA-style yellow 10A 600V 1NO pendant pushbutton for use with enclosure ratings 4/4X.
    • 1 Speed
    • Pistol grip
    • 2 Pushbuttons (Up/Down arrows)
    • Operator action: Momentary/Mechanically Interlocked