Square D (Schneider Electric) 9001BW92YS11 NEMA-Style Pendant Control Station | Graybar Store
Square D (Schneider Electric) - NEMA-Style Pendant Control Station - 9001BW92YS11
+ / - Hover over image to Zoom
Other Views

    NEMA-Style Pendant Control Station

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001BW92YS11
    SKU: 25479168
    $196.06
    Checking Pricing
         
    Voltage Rating:600 V AC
    Color:Yellow
    Contact Operation:Single Speed
    Legend:Up-Down
    Additional Features:Field-Installable Mushroom Button; Full Cover Gasket Excludes Harmful Contaminants; Push-Button Legend Inserts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001BW92YS11
    • Color Yellow
    • Additional Features Field-Installable Mushroom Button; Full Cover Gasket Excludes Harmful Contaminants; Push-Button Legend Inserts
    • Contact Operation Single Speed
    • Legend Up-Down
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pendant Station 600VAC, 5A, T-BW-Yellow.