Square D (Schneider Electric) 9080GD6 NEMA Style DIN Rail Mountable Terminal Block | Graybar Store
Square D (Schneider Electric) - NEMA Style DIN Rail Mountable Terminal Block - 9080GD6
+ / - Hover over image to Zoom
Other Views

    NEMA Style DIN Rail Mountable Terminal Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080GD6
    SKU: 88250267
    $9.53
    Checking Pricing
         
    Amperage Rating:170
    Voltage Rating:600
    Wire Size:12 to 1/0
    Poles:1
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080GD6
    • Color Natural
    • Amperage Rating 170
    • Poles 1
    • Wire Size 12 to 1/0
    • Voltage Rating 600
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA style 170A 600V 1-pole terminal block, 12 to 1/0 AWG, for mounting on DIN rail or track.
    • Mounts on standard 9080GH track or 35 mm DIN 3 track
    • Blocks per ft: 17
    • Standard Pkg: 10