Square D (Schneider Electric) 9080GC6 NEMA Style DIN Rail Mountable Terminal Block | Graybar Store
Square D (Schneider Electric) - NEMA Style DIN Rail Mountable Terminal Block - 9080GC6
+ / - Hover over image to Zoom
Other Views

    NEMA Style DIN Rail Mountable Terminal Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080GC6
    SKU: 88250252
    $5.93
    Checking Pricing
         
    Amperage Rating:85
    Voltage Rating:600
    Wire Size:18 to 4
    Poles:1
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080GC6
    • Color Natural
    • Amperage Rating 85
    • Poles 1
    • Wire Size 18 to 4
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA style 85A 600V 1-pole terminal block, 18 to 4 AWG, for mounting on DIN rail or track.
    • Mounts on standard 9080GH track or 35 mm DIN 3 track
    • Blocks per ft: 28
    • Standard Pkg: 50