Square D (Schneider Electric) 9080GA6 NEMA Style DIN Rail Mountable Terminal Block | Graybar Store
Square D (Schneider Electric) - NEMA Style DIN Rail Mountable Terminal Block - 9080GA6
+ / - Hover over image to Zoom
Other Views

    NEMA Style DIN Rail Mountable Terminal Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080GA6
    SKU: 88250246
    $2.13
    Checking Pricing
         
    Amperage Rating:40
    Voltage Rating:600
    Wire Size:22 to 12
    Poles:1
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080GA6
    • Color Natural
    • Amperage Rating 40
    • Poles 1
    • Wire Size 22 to 12
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA style 40A 600V 1-pole terminal block, 22 to 12 AWG, for mounting on DIN rail or track.
    • Screws are #6-32 x 5/16 in. for ring or spade lugs
    • 5/16 in. wide maximum
    • Mounts on standard 9080GH track or 35 mm DIN 3 track
    • Fingersafe per DIN 57470
    • Blocks per ft: 32
    • Standard Pkg: 50