Square D (Schneider Electric) 9080GH172 NEMA Style 72 in. Mounting Track | Graybar Store
Square D (Schneider Electric) - NEMA Style 72 in. Mounting Track - 9080GH172
+ / - Hover over image to Zoom
Other Views

    NEMA Style 72 in. Mounting Track

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080GH172
    SKU: 88250296
    $21.39
    Checking Pricing
         
    Length (Inches):72.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080GH172
    • Length (Inches) 72.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA style 72 L x 3/4 D inches channel for mounting on terminal blocks.
    • Standard track
    • Standard Pkg: 5