Square D (Schneider Electric) 2511MCG1 NEMA Rated Reversing Manual Starter, 2 Speed, NEMA 1, M-1, Square Pushbutton | Graybar Store
Square D (Schneider Electric) - NEMA Rated Reversing Manual Starter, 2 Speed, NEMA 1, M-1, Square Pushbutton - 2511MCG1
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Reversing Manual Starter, 2 Speed, NEMA 1, M-1, Square Pushbutton

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2511MCG1
    SKU: 88243922
    $1,330.27
    Checking Pricing
         
    NEMA Starter Size:M-1
    Poles:3
    Amperage Rating:18
    Operator Type:Square PushButton
    NEMA Enclosure Rating:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2511MCG1
    • Amperage Rating 18
    • NEMA Enclosure Rating 1
    • NEMA Starter Size M-1
    • Operator Type Square PushButton
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Reversing two-speed NEMA 1, 18A 600V 3-pole manual starter with square pushbutton operator, NEMA size M-1.