Square D (Schneider Electric) 8538SDASP2 NEMA Rated Non-Reversing Combination Starter | Graybar Store
Square D (Schneider Electric) - NEMA Rated Non-Reversing Combination Starter - 8538SDASP2
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Non-Reversing Combination Starter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8538SDASP2
    SKU: 25399389
    $4,896.30
    Checking Pricing
         
    Amperage Rating:30 A
    Additional Features:HOA Selector Switch; Long-Lasting, Energy-Efficient Red-ON and Green-OFF LED Pilot Lights; Separate Control Voltage Interlock
    3-Phase HP Rating (Max.):15 hp
    NEMA Rating:1; 12; 3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8538SDASP2
    • 3-Phase HP Rating (Max.) 15 hp
    • Additional Features HOA Selector Switch; Long-Lasting, Energy-Efficient Red-ON and Green-OFF LED Pilot Lights; Separate Control Voltage Interlock
    • Amperage Rating 30 A
    • NEMA Rating 1; 12; 3R
    • NEMA Size 2
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Disconnect Switch Combination Starter, NEMA Rating: 1; 12; 3R, NEMA Size: 1; 2, 3-Phase HP Rating (Max.): 15 hp, Amperage Rating: 30 A