Square D (Schneider Electric) 8538SBG11V02S NEMA Rated Non-Fusible Combination Starter NEMA 1 Size 0 | Graybar Store
Square D (Schneider Electric) - NEMA Rated Non-Fusible Combination Starter NEMA 1 Size 0 - 8538SBG11V02S
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Non-Fusible Combination Starter NEMA 1 Size 0

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8538SBG11V02S
    SKU: 88245654
    $1,359.04
    Checking Pricing
         
    Coil Voltage:120
    NEMA Enclosure Rating:1
    NEMA Starter Size:0
    Poles:3
    Form:S
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8538SBG11V02S
    • Coil Voltage 120
    • Form S
    • NEMA Enclosure Rating 1
    • NEMA Starter Size 0
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 3-pole form S combination starter size 0 with NEMA 1 enclosure and 120V coil voltage.