Square D (Schneider Electric) 8538SBG11V06 NEMA Rated Non-Fusible Combination Starter NEMA 1 Size 0, 440/480V Coil | Graybar Store
Square D (Schneider Electric) - NEMA Rated Non-Fusible Combination Starter NEMA 1 Size 0, 440/480V Coil - 8538SBG11V06
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Non-Fusible Combination Starter NEMA 1 Size 0, 440/480V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8538SBG11V06
    SKU: 88245647
    $1,359.04
    Checking Pricing
         
    Coil Voltage:440/480
    NEMA Enclosure Rating:1
    NEMA Starter Size:0
    Poles:3
    Form:Common Control Circuit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8538SBG11V06
    • Coil Voltage 440/480
    • Form Common Control Circuit
    • NEMA Enclosure Rating 1
    • NEMA Starter Size 0
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA rated 3-pole combination starter size 0 with NEMA 1 enclosure and 440/480V coil voltage.