Square D (Schneider Electric) 8538SBG61V02 NEMA Rated NF Combination Starter, NEMA 1, Size 0, 2 Pole, 1 Max HP | Graybar Store
Square D (Schneider Electric) - NEMA Rated NF Combination Starter, NEMA 1, Size 0, 2 Pole, 1 Max HP - 8538SBG61V02
+ / - Hover over image to Zoom
Other Views

    NEMA Rated NF Combination Starter, NEMA 1, Size 0, 2 Pole, 1 Max HP

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8538SBG61V02
    SKU: 22095533
    $1,359.04
    Checking Pricing
         
    NEMA Enclosure Rating:1
    NEMA Starter Size:0
    Phase:1
    Poles:2
    Voltage Rating:120
    Single-Phase HP Rating (Max.):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8538SBG61V02
    • NEMA Enclosure Rating 1
    • NEMA Starter Size 0
    • Phase 1
    • Poles 2
    • Single-Phase HP Rating (Max.) 1
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-fusible NEMA rated 600V combination starter size 0 with NEMA 1 enclosure, 120V coil voltage and 1 HP max. single-phase.