Square D (Schneider Electric) 2510MBW1 NEMA Rated Manual Starter | Graybar Store
Square D (Schneider Electric) - NEMA Rated Manual Starter - 2510MBW1
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Manual Starter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510MBW1
    SKU: 88243872
    $777.20
    Checking Pricing
         
    Poles:2
    Operator Type:Pushbutton
    Voltage Rating:600 V AC
    NEMA Rating:4; 4X
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510MBW1
    • NEMA Rating 4; 4X
    • NEMA Size M-0
    • Operator Type Pushbutton
    • Poles 2
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ 2510 Non-Reversing Manual Starter, NEMA Rating: 4; 4X, NEMA Size: M-0, Operator Type: Pushbutton, Poles: 2, Voltage Rating: 600 V AC