Square D (Schneider Electric) 8536SCO3V02S NEMA Rated Magnetic Starter Form S NEMA Open Size 1 | Graybar Store
Square D (Schneider Electric) - NEMA Rated Magnetic Starter Form S NEMA Open Size 1 - 8536SCO3V02S
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Magnetic Starter Form S NEMA Open Size 1

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SCO3V02S
    SKU: 88245458
    $583.66
    Checking Pricing
         
    NEMA Starter Size:1
    NEMA Enclosure Rating:Open
    Coil Voltage:120
    Poles:3
    Form:S
    Phase:3
    Amperage Rating:27
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SCO3V02S
    • Amperage Rating 27
    • Coil Voltage 120
    • Form S
    • NEMA Enclosure Rating Open
    • NEMA Size 4
    • NEMA Starter Size 1
    • Phase 3
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 3-Pole form S magnetic starter size 1 with NEMA open enclosure and 120V coil voltage.
    • Non-reversing
    • 3 Phase
    • 3 Pole
    • Melting alloy 3 thermal overload type