Square D (Schneider Electric) 8536SBA2V02S NEMA Rated Magnetic Starter Form S NEMA 12/3R Size 0 | Graybar Store
Square D (Schneider Electric) - NEMA Rated Magnetic Starter Form S NEMA 12/3R Size 0 - 8536SBA2V02S
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Magnetic Starter Form S NEMA 12/3R Size 0

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SBA2V02S
    SKU: 88245334
    $780.79
    Checking Pricing
         
    NEMA Starter Size:0
    NEMA Enclosure Rating:12/3R
    Coil Voltage:120
    Poles:3
    Form:S
    Phase:3
    Amperage Rating:18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SBA2V02S
    • Amperage Rating 18
    • Coil Voltage 120
    • Form S
    • NEMA Enclosure Rating 12/3R
    • NEMA Size 4
    • NEMA Starter Size 0
    • Phase 3
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 3-Pole form S magnetic starter size 0 with NEMA 12/3R enclosure and 120V coil voltage.
    • Non-reversing
    • 3 Pole
    • Melting alloy 3 thermal overload type