Square D (Schneider Electric) 8536SBH1V02S NEMA Rated Magnetic Starter Form S, 18A, NEMA 3R, Size 0, 120V, 2-Pole | Graybar Store
Square D (Schneider Electric) - NEMA Rated Magnetic Starter Form S, 18A, NEMA 3R, Size 0, 120V, 2-Pole - 8536SBH1V02S
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Magnetic Starter Form S, 18A, NEMA 3R, Size 0, 120V, 2-Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SBH1V02S
    SKU: 25143947
    $724.13
    Checking Pricing
         
    NEMA Starter Size:0
    NEMA Enclosure Rating:3R
    Coil Voltage:120
    Poles:2
    Form:S
    Phase:2
    Amperage Rating:18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SBH1V02S
    • Amperage Rating 18
    • Coil Voltage 120
    • Form S
    • NEMA Enclosure Rating 3R
    • NEMA Size 4
    Product Overview:
    NEMA rated 2-Pole form S magnetic starter size 0 with NEMA 3R enclosure and 120V coil voltage.