Square D (Schneider Electric) 8536SDO2V01S NEMA Rated Magnetic Starter 45A, Open NEMA, Size 2, 4-Pole, 24V Coil, Form S | Graybar Store
Square D (Schneider Electric) - NEMA Rated Magnetic Starter 45A, Open NEMA, Size 2, 4-Pole, 24V Coil, Form S - 8536SDO2V01S
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Magnetic Starter 45A, Open NEMA, Size 2, 4-Pole, 24V Coil, Form S

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SDO2V01S
    SKU: 22074567
    $1,344.41
    Checking Pricing
         
    NEMA Starter Size:2
    NEMA Enclosure Rating:Open
    Coil Voltage:24
    Poles:4
    Form:S
    Phase:2
    Amperage Rating:45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SDO2V01S
    • Amperage Rating 45
    • Coil Voltage 24
    • Form S
    • NEMA Enclosure Rating Open
    • NEMA Size 4
    • NEMA Starter Size 2
    • Phase 2
    • Poles 4
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 4-Pole form S magnetic starter size 2 with NEMA open enclosure and 24V coil voltage.