Square D (Schneider Electric) 8536SDO1V08H30 NEMA Rated Magnetic Starter 45A, Open NEMA, Size 2, 3-Pole, 208V Coil, Form H30 | Graybar Store
Square D (Schneider Electric) - NEMA Rated Magnetic Starter 45A, Open NEMA, Size 2, 3-Pole, 208V Coil, Form H30 - 8536SDO1V08H30
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Magnetic Starter 45A, Open NEMA, Size 2, 3-Pole, 208V Coil, Form H30

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SDO1V08H30
    SKU: 25570968
    $1,365.53
    Checking Pricing
         
    NEMA Starter Size:2
    NEMA Enclosure Rating:Open
    Coil Voltage:208
    Poles:3
    Form:H30
    Phase:3
    Amperage Rating:45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SDO1V08H30
    • Amperage Rating 45
    • Coil Voltage 208
    • Form H30
    • NEMA Enclosure Rating Open
    • NEMA Size 4
    • NEMA Starter Size 2
    • Phase 3
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA rated 3-Pole form H30 magnetic starter size 2 with NEMA open enclosure and 208V coil voltage.