Square D (Schneider Electric) 8536SCG1V02S NEMA Rated Magnetic Starter, 27A, 2-Pole, NEMA 1, Size 1, 120V Coil, Form S | Graybar Store
Square D (Schneider Electric) - NEMA Rated Magnetic Starter, 27A, 2-Pole, NEMA 1, Size 1, 120V Coil, Form S - 8536SCG1V02S
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Magnetic Starter, 27A, 2-Pole, NEMA 1, Size 1, 120V Coil, Form S

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SCG1V02S
    SKU: 89023664
    $564.80
    Checking Pricing
         
    NEMA Starter Size:1
    NEMA Enclosure Rating:1
    Coil Voltage:120
    Poles:2
    Form:S
    Phase:1
    Amperage Rating:27
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SCG1V02S
    • Amperage Rating 27
    • Coil Voltage 120
    • Form S
    • NEMA Enclosure Rating 1
    • NEMA Size 4
    • NEMA Starter Size 1
    • Phase 1
    • Poles 2
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 2-Pole form S magnetic starter size 1 with NEMA 1 enclosure and 120V coil voltage.