Square D (Schneider Electric) 8536SGG1V02S NEMA Rated Magnetic Starter 270A, NEMA 1, Size 5, 3-Pole, 120V Coil, Form S | Graybar Store
Square D (Schneider Electric) - NEMA Rated Magnetic Starter 270A, NEMA 1, Size 5, 3-Pole, 120V Coil, Form S - 8536SGG1V02S
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Magnetic Starter 270A, NEMA 1, Size 5, 3-Pole, 120V Coil, Form S

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SGG1V02S
    SKU: 88245624
    $10,711.49
    Checking Pricing
         
    NEMA Starter Size:5
    NEMA Enclosure Rating:1
    Coil Voltage:120
    Poles:3
    Form:S
    Phase:3
    Amperage Rating:270
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SGG1V02S
    • Amperage Rating 270
    • Coil Voltage 120
    • Form S
    • NEMA Enclosure Rating 1
    • NEMA Size 4
    • NEMA Starter Size 5
    • Phase 3
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 3-Pole form S magnetic starter size 5 with NEMA 1 enclosure and 120V coil voltage.