Square D (Schneider Electric) 8536SCO3V02H309S NEMA Rated Magnetic Starter | Graybar Store
Square D (Schneider Electric) - NEMA Rated Magnetic Starter - 8536SCO3V02H309S
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Magnetic Starter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SCO3V02H309S
    SKU: 22095409
    $679.02
    Checking Pricing
         
    Coil Voltage:110 at 50 Hz V AC; 120 at 60 Hz V AC
    Poles:3
    Phase:3
    Amperage Rating:27 A
    Additional Features:Screw Clamp Terminals
    3-Phase HP Rating (Max.):10 at
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SCO3V02H309S
    • 3-Phase HP Rating (Max.) 10 at
    • Additional Features Screw Clamp Terminals
    • Amperage Rating 27 A
    • Coil Voltage 110 at 50 Hz V AC; 120 at 60 Hz V AC
    • NEMA Size 4
    • Phase 3
    • Poles 3
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ 8536s Non-Reversing Starter, NEMA Size: 1, 3-Phase HP Rating (Max.): 10 at 460 V AC hp; 10 at 575 V AC hp; 7.5 at 200 V AC hp; 7.5 at 230 V AC hp, Amperage Rating: 27 A, Coil Voltage: 110 at 50 Hz V AC; 120 at 60 Hz V AC