Square D (Schneider Electric) 8502SFO2V02S NEMA Rated Magnetic Contactor NEMA Open Size 4, 135A | Graybar Store
Square D (Schneider Electric) - NEMA Rated Magnetic Contactor NEMA Open Size 4, 135A - 8502SFO2V02S
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Magnetic Contactor NEMA Open Size 4, 135A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8502SFO2V02S
    SKU: 88245238
    $3,582.66
    Checking Pricing
         
    Coil Voltage:120
    NEMA Enclosure Rating:Open
    NEMA Starter Size:4
    Poles:3
    Form:S
    Phase:Polyphase
    Amperage Rating:135
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8502SFO2V02S
    • Amperage Rating 135
    • Coil Voltage 120
    • Form S
    • NEMA Enclosure Rating Open
    • NEMA Starter Size 4
    • Phase Polyphase
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 3-Pole form S magnetic starter size 4 with NEMA open enclosure and 120V coil voltage.