Square D (Schneider Electric) 8502SCO2V08 NEMA Rated Magnetic Contactor | Graybar Store
Square D (Schneider Electric) - NEMA Rated Magnetic Contactor - 8502SCO2V08
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Magnetic Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8502SCO2V08
    SKU: 88245153
    $508.22
    Checking Pricing
         
    Coil Voltage:208 at 60 Hz V AC
    Poles:3
    Phase:3
    Amperage Rating:27 A
    Additional Features:Screw Clamp Terminals
    3-Phase HP Rating (Max.):10 at
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8502SCO2V08
    • 3-Phase HP Rating (Max.) 10 at
    • Additional Features Screw Clamp Terminals
    • Amperage Rating 27 A
    • Coil Voltage 208 at 60 Hz V AC
    • NEMA Size 1
    • Phase 3
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ 8502S Contactor, NEMA Size: 1, 3-Phase HP Rating (Max.): 10 at 460 V AC hp; 10 at 575 V AC hp; 7.5 at 200 V AC hp; 7.5 at 230 V AC hp, Amperage Rating: 27 A, Coil Voltage: 208 at 60 Hz V AC