Square D (Schneider Electric) 8502SDO2V08 NEMA Rated Magnetic Contactor 45A NEMA Open. Size 2 | Graybar Store
Square D (Schneider Electric) - NEMA Rated Magnetic Contactor 45A NEMA Open. Size 2 - 8502SDO2V08
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Magnetic Contactor 45A NEMA Open. Size 2

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8502SDO2V08
    SKU: 88245184
    $924.22
    Checking Pricing
         
    Coil Voltage:208
    NEMA Enclosure Rating:Open
    NEMA Starter Size:2
    Poles:3
    Phase:PolyPhase
    Amperage Rating:45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8502SDO2V08
    • Amperage Rating 45
    • Coil Voltage 208
    • NEMA Enclosure Rating Open
    • NEMA Size 1
    • NEMA Starter Size 2
    • Phase PolyPhase
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Full voltage NEMA style 45A magnetic contactor with NEMA size 2 and 208V 60 Hz coil voltage.