Square D (Schneider Electric) 8502SBO2V08 NEMA Rated Magnetic Contactor 18A NEMA Open Size 0 | Graybar Store
Square D (Schneider Electric) - NEMA Rated Magnetic Contactor 18A NEMA Open Size 0 - 8502SBO2V08
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Magnetic Contactor 18A NEMA Open Size 0

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8502SBO2V08
    SKU: 88245120
    $469.15
    Checking Pricing
         
    Coil Voltage:208
    NEMA Enclosure Rating:Open
    NEMA Starter Size:0
    Poles:3
    Phase:PolyPhase
    Amperage Rating:18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8502SBO2V08
    • Amperage Rating 18
    • Coil Voltage 208
    • NEMA Enclosure Rating Open
    • NEMA Size 1
    • NEMA Starter Size 0
    • Phase PolyPhase
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Full voltage NEMA style 18A magnetic contactor with NEMA size 0 and 208V 60 Hz coil voltage.