Square D (Schneider Electric) 8538SBG32V02S NEMA Rated Fusible Combination Starter | Graybar Store
Square D (Schneider Electric) - NEMA Rated Fusible Combination Starter - 8538SBG32V02S
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Fusible Combination Starter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8538SBG32V02S
    SKU: 92133824
    $1,427.99
    Checking Pricing
         
    3-Phase HP Rating (Max.):3 at
    Coil Voltage:110 at 50 Hz V AC; 120 at 60 Hz V AC
    Additional Features:External Reset
    Poles:3
    NEMA Rating:1
    Phase:3
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8538SBG32V02S
    • 3-Phase HP Rating (Max.) 3 at
    • Additional Features External Reset
    • Amperage Rating 30 A
    • Coil Voltage 110 at 50 Hz V AC; 120 at 60 Hz V AC
    • NEMA Rating 1
    • NEMA Size 0
    • Phase 3
    • Poles 3
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ 8538 Non-Reversing Combination Starter, NEMA Rating: 1, NEMA Size: 0, 3-Phase HP Rating (Max.): 3 at 200 V AC hp; 3 at 230 V AC hp, Amperage Rating: 30 A, Coil Voltage: 110 at 50 Hz V AC; 120 at 60 Hz V AC