Square D (Schneider Electric) 8538SDW14V02S NEMA Rated Combo Starter MHP 25, Size 2, NEMA 4/4X, Form S, 120V Coil | Graybar Store
Square D (Schneider Electric) - NEMA Rated Combo Starter MHP 25, Size 2, NEMA 4/4X, Form S, 120V Coil - 8538SDW14V02S
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Combo Starter MHP 25, Size 2, NEMA 4/4X, Form S, 120V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8538SDW14V02S
    SKU: 96002023
    $4,572.28
    Checking Pricing
         
    NEMA Enclosure Rating:4/4X
    NEMA Starter Size:2
    Form:S
    3-Phase HP Rating (Max.):25
    Voltage Rating:600
    Coil Voltage:120
    Fuse Clip Size:60A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8538SDW14V02S
    • 3-Phase HP Rating (Max.) 25
    • Coil Voltage 120
    • Form S
    • NEMA Enclosure Rating 4/4X
    • NEMA Size 0
    • NEMA Starter Size 2
    • Voltage Rating 600
    • Fuse Clip Size 60A
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA rated 600V 3 phase MHP 25 form S combination starter size 2 with NEMA 4/4X enclosure and 120V coil voltage.