Square D (Schneider Electric) 8538SCA24V06 NEMA Rated Combination Starter NEMA 12/3R, Size 1, MHP 10, 480V Coil | Graybar Store
Square D (Schneider Electric) - NEMA Rated Combination Starter NEMA 12/3R, Size 1, MHP 10, 480V Coil - 8538SCA24V06
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Combination Starter NEMA 12/3R, Size 1, MHP 10, 480V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8538SCA24V06
    SKU: 88245702
    $1,924.24
    Checking Pricing
         
    NEMA Enclosure Rating:12/3R
    NEMA Starter Size:1
    Form:Standard Contact
    3-Phase HP Rating (Max.):10
    Voltage Rating:600
    Coil Voltage:480
    Fuse Clip Size:30A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8538SCA24V06
    • 3-Phase HP Rating (Max.) 10
    • Coil Voltage 480
    • Form Standard Contact
    • NEMA Enclosure Rating 12/3R
    • NEMA Size 0
    • NEMA Starter Size 1
    • Voltage Rating 600
    • Fuse Clip Size 30A
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 600V 3 phase MHP 10 combination starter size 1 with NEMA 12/3R enclosure and 480V coil voltage.