Square D (Schneider Electric) 8538SBG12V02S NEMA Rated Combination Starter NEMA 1 Size 0 MHP 3 | Graybar Store
Square D (Schneider Electric) - NEMA Rated Combination Starter NEMA 1 Size 0 MHP 3 - 8538SBG12V02S
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Combination Starter NEMA 1 Size 0 MHP 3

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8538SBG12V02S
    SKU: 88245664
    $1,403.96
    Checking Pricing
         
    NEMA Enclosure Rating:1
    NEMA Starter Size:0
    Form:S
    3-Phase HP Rating (Max.):3
    Voltage Rating:600
    Coil Voltage:120
    Fuse Clip Size:30A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8538SBG12V02S
    • 3-Phase HP Rating (Max.) 3
    • Coil Voltage 120
    • Form S
    • NEMA Enclosure Rating 1
    • NEMA Size 0
    • NEMA Starter Size 0
    • Voltage Rating 600
    • Fuse Clip Size 30A
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 600V 3 phase MHP 3 form S combination starter size 0 with NEMA 1 enclosure and 120V coil voltage.
    • 30 Ampere
    • 3 Phase
    • 3 Pole
    • Surface Mounting
    • Form S: Separate Control