Square D (Schneider Electric) 8538SCASP1 NEMA Rated 60A Non-Reversing Combination Starter | Graybar Store
Square D (Schneider Electric) - NEMA Rated 60A Non-Reversing Combination Starter - 8538SCASP1
+ / - Hover over image to Zoom
Other Views

    NEMA Rated 60A Non-Reversing Combination Starter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8538SCASP1
    SKU: 25399385
    $2,421.40
    Checking Pricing
         
    Coil Voltage:120
    NEMA Enclosure Rating:12
    NEMA Starter Size:1
    Poles:3
    Amperage Rating:60
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8538SCASP1
    • Amperage Rating 60
    • Coil Voltage 120
    • NEMA Enclosure Rating 12
    • NEMA Size 2
    • NEMA Starter Size 1
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA rated 3-pole 60A reversing combo starter size 1 with NEMA 12 enclosure and 120V coil voltage.
    • 60 Ampere
    • 3 Phase
    • 3 Pole
    • Surface Mounting
    • Separate Control Voltage Interlock